ProReel Professional Grade Retractable Cord Reel w/LED Light, 12 Amp, 30' 16/3 SJTOW, 1500 Lumen

  • Mfr # 5030AM

  • Zoro # G321849057


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Reel Color
Black
Overall Height
13 in
Voltage
125V AC
Overall Length
22 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5030AM
Zoro #
G321849057
UPC #
-
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Length
22 in
Overall Width
15 in

Details

Item
Cord Reel w/Light
Reel Color
Black
Voltage
125V AC
Standards
cETLus

Description

ProReel Professional Grade Retractable Cord Reel w/LED Light, 12 Amp, 30' 16/3 SJTOW, 1500 Lumen.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.