ProReel Retractable Constant Tension Cord Reel, 7 Amp, 20' 18/2 SVT, White

  • Mfr # 900 EPD

  • Zoro # G816385114


product price:  $69.99
/ea

Key Features

Standards
cULus
Overall Length
2 in
Voltage
125 VAC
Reel Color
White
Max. Amps
7A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900 EPD
Zoro #
G816385114
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Overall Height
8.5 in
Overall Width
6.5 in

Details

Standards
cULus
Voltage
125 VAC
Reel Color
White
Max. Amps
7A
Housing Material
Steel
Item
Retractable Cord Ree
NEMA Plug Configuration
NEMA 5-15P

Description

Professional Grade Retractable Constant Tension Cord Reel, 20' 18/2 SVT; ProReel


  • Indoor retractable constant tension cord reel
  • White powder coated steel construction
  • 20’, black, 18/2, SVT cord
  • Constant tension cord reel that supplies continuous power to a sensor – typically for movable doors or gates
  • Includes hardware for wall or ceiling mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.