ProReel Retractable Cord Reel, 10 Amp, 30' 16/3 SJTW, w/Circuit Breaker and Tri Tap Outlets
- Mfr # 5000A-30GF-CB
- Zoro # G316490271
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Reel Color
Yellow
Max. Amps
10 A
Standards
cULus
Housing Material
Steel
NEMA Plug Configuration
NEMA 5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000A-30GF-CB
- Zoro #
- G316490271
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 in
- Overall Width
- 9 in
- Overall Height
- 11 in
Details
- Item
- Retractable Cord Ree
- Reel Color
- Yellow
- Max. Amps
- 10 A
- Standards
- cULus
- Housing Material
- Steel
- NEMA Plug Configuration
- NEMA 5-15R
- Voltage
- 125V AC
- Includes
- Circuit Breaker
Description
ProReel Retractable Cord Reel, 10 Amp, 30' 16/3 SJTW, w/Circuit Breaker and Tri Tap Outlets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.