Shop ALERT REEL MFG

ProReel Retractable Cord Reel, 10 Amp, 25' 16/3 SJT, 4 Grounded Outlets w/Circuit Breaker

  • Mfr # 3525AC

  • Zoro # G316490288


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Reel Color
Yellow, Blue
Max. Amps
10
Voltage
125 VAC
Includes
Circuit Breaker
NEMA Plug Configuration
NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3525AC
Zoro #
G316490288
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Height
10.5 in
Overall Length
4.5 in

Details

Item
Retractable Cord Ree
Reel Color
Yellow, Blue
Max. Amps
10
Voltage
125 VAC
Includes
Circuit Breaker
NEMA Plug Configuration
NEMA 5-15R
Housing Material
Steel
Standards
cETLus

Description

Professional Grade Retractable Cord Reel, 25' 16/3 SJT, 4 Grounded Outlets with Circuit Breaker; ProReel


  • Indoor retractable extension cord reel
  • Yellow powder coated steel construction with blue carrying handle
  • Heavy duty, 25’, black, 16/3 SJT cold weather flexible cord
  • Cord pulls out of reel to desired length and locks; retracts with slight tug on cord, providing built-in tangle-free cord storage
  • Four NEMA 5-15R grounded outlets
  • Resettable circuit breaker
  • Power "ON" indicator light
  • Convenient carry handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.