50ft Retractable Cord Reel, 16GA Cord, 10 AMP Outlets, Auto-Rewind
- Mfr # W2273
- Zoro # G823310536
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
3
Reel Color
Black, Grey
Cord Included
Yes
Includes
Retractable Cord Reel, 50 ft. 16 Gauge Power Cord, Mounting Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2273
- Zoro #
- G823310536
- UPC #
- 39564107092
- Country of Origin
- China
Details
- Item
- Extension Cord Reel
- Number of Outlets
- 3
- Reel Color
- Black, Grey
- Cord Included
- Yes
- Includes
- Retractable Cord Reel, 50 ft. 16 Gauge Power Cord, Mounting Bracket
Description
The Performance Tool HEAVY DUTY RETRACTABLE CORD REEL, model W2273, is a sturdy addition to your workspace that can withstand heavy usage. With a 50-foot 16GA cord that features a polarized plug and three grounded 10 AMP outlets, you can easily power your tools and equipment with convenience. The resettable 10 AMP circuit breaker offers an extra layer of protection, allowing you to easily restore power in case of a short circuit or overload. The automatic roller guide ensures that the cord rewinds smoothly and evenly, preventing any tangles or snags that can damage the cord or the reel. Plus, the included mounting bracket allows for easy installation on the ceiling, wall, floor, or workbench, making it a versatile solution for any workspace.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.