ProReel Retractable Cord Reel, 15 Amp, 20' 12/3 SJTOOW, Dual Duplex Pendant Box

  • Mfr # 5220T-D

  • Zoro # G216490289


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Reel Color
Grey
Max. Amps
15A
Includes
Circuit Breaker
Housing Material
Thermoplastic
Voltage
125 VAC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5220T-D
Zoro #
G216490289
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Width
11.5 in
Overall Length
3 in

Details

Item
Retractable Cord Ree
Reel Color
Grey
Max. Amps
15A
Includes
Circuit Breaker
Housing Material
Thermoplastic
Voltage
125 VAC
Standards
cULus
NEMA Plug Configuration
NEMA 5-15R

Description

Professional Grade Retractable Cord Reel, 20' 12/3 SJTOOW, Dual Duplex Pendant Box; ProReel


  • Indoor retractable extension cord reel
  • Black thermoplastic construction; UL94V-0 rated and UV resistant rugged, sealed enclosure
  • Heavy duty 20’, black 12/3 SJTOOW cord
  • Cord pulls out of reel to desired length and locks; retracts with slight tug on cord, providing built-in tangle-free cord storage
  • Dual duplex pendant box with four NEMA 5-15R outlets
  • 5’ pigtail with lighted NEMA 5-15P male
  • Includes standard fixed and swivel wall and ceiling mounting brackets; other bracket/mounting options available
  • Powder coated stationary "L" mounting bracket with stainless steel fasteners
  • 15 Amp resettable circuit breaker
  • cULus approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.