Cord Reel With Hand Lamp, Spring Retracted, NEMA 5-20R, 12 AWG, Yellow Reel Color, 25 ft Length

  • Mfr # RTBB3L-WDD520-J12F
  • Zoro # G4050164
product price: 
$
1,353.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
25 ft
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-20R
Wire Size
12 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RTBB3L-WDD520-J12F
Zoro #
G4050164
UPC #
-
Country of Origin
United States
Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-20R
Reel Color
Yellow
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
20A
Indoor / Outdoor
Indoor
Enclosed Reel
No
Watts
2500
Voltage
120V AC
Grade
Heavy Duty
Reel Material
Steel
Retractable Cord Ending
Quad GFCI Box Receptacl
Temp. Range
-22 Degrees to 194 Degrees F
Reel Mounting
Bench, Ceiling, Wall
Slip Ring Rating
30A @ 600V
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Feeder Cord Ending
Grounding Plug
Standards
CSA, NEMA 2, UL
Cord Included
Yes
NEC Cord Designation
SJOW
Includes
Adjustable Ball Stop
Number of Conductors
3
Temp. Rating
-22 Degrees to 194 Degrees F
Trade Designation
SJOW
Location
Indoor
Operation
Lift/Drag (ratchet lock)
Payout End
Yellow O/B 20A Duplex/Duplex
Volts
125 VAC
Voltage - Ext. Cords and Outlet Strips
120VAC
Cord Ending
Quad Box Receptacle
Plug Style
No Plug
NEMA Enclosure Rating
2
Retractable Cord Ending NEMA Configuration
5-20R
Temperature Rating
-22 Degrees to 194 Degrees F
Maximum Current
20 A
Includes GFCI
GFCI Included

Dimensions

Retractable Cord Length
25 ft
Wire Size
12 AWG
Overall Width
7 3/4 in
Overall Depth
12 in
Overall Height
13 13/16 in
Feeder Cord Length
6 ft

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Quad GFCI Box Receptacl, Retractable Cord Length 25 ft, Reel Color Yellow, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 4, Feeder Cord Length 6 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.