ProReel Retractable Cord Reel, 10 Amp, 30' 16/3 SJT, Single Grounded Outlet

  • Mfr # 5000A-30GFS

  • Zoro # G916385113


product price:  $123.81
/ea
Free Shipping & Returns

Key Features

Max. Amps
10A
Voltage
125 VAC
NEMA Plug Configuration
NEMA 5-15R
Overall Height
11 in
Overall Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5000A-30GFS
Zoro #
G916385113
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Width
9.5 in
Overall Length
3 in

Details

Max. Amps
10A
Voltage
125 VAC
NEMA Plug Configuration
NEMA 5-15R
Reel Color
White
Standards
cULus
Housing Material
Steel
Item
Retractable Cord Ree

Description

Professional Grade Retractable Cord Reel, 30' 16/3 SJT, Single Grounded Outlet; ProReel


  • Indoor retractable extension cord reel
  • White powder coated steel construction
  • 30’, black 16/3 SJT cord
  • Cord pulls out of reel to desired length and locks; retracts with slight tug on cord, providing built-in tangle-free cord storage
  • One grounded NEMA 5-15R outlet
  • Includes hardware for wall or ceiling mounting
..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.