ProReel Retractable Cord Reel, 10 Amp, 30' 16/3 SJTW, w/Circuit Breaker and Tri Tap Outlets

  • Mfr # 5000A-31GF-CB

  • Zoro # G116490280


product price:  $144.19
/ea
Free Shipping & Returns

Key Features

Reel Color
White
Max. Amps
10A
Voltage
125 VAC
Overall Height
11 in
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000A-31GF-CB
Zoro #
G116490280
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Width
9 in
Overall Length
3 in

Details

Item
Retractable Cord Ree
Reel Color
White
Max. Amps
10A
Voltage
125 VAC
Housing Material
Steel
NEMA Plug Configuration
NEMA 5-15R
Standards
cULus

Description

Professional Grade Retractable Cord Reel, 30' 16/3 SJTW, with Circuit Breaker and Tri Tap Outlets; ProReel


  • Indoor retractable extension cord reel
  • White powder-coated steel construction
  • Heavy duty, 30’, white, 16/3 SJTW cord
  • Cord pulls out of reel to desired length and locks; retracts with a slight tug on the cord, providing built-in tangle-free cord storage
  • Power block with three NEMA 5-15R grounded outlets and built-in resettable circuit breaker
  • Includes hardware for wall or ceiling mounting
..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products