Cord Reel With Hand Lamp, Spring Retracted, NEMA 5-20R, 12 AWG, Black Reel Color, 25 ft Length

  • Mfr # RTBB3LB-1DD520-J12F
  • Zoro # G8718342
product price: 
$
1,266.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
25 ft
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-20R
Wire Size
12 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RTBB3LB-1DD520-J12F
Zoro #
G8718342
UPC #
-
Country of Origin
United States
Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-20R
Reel Color
Black
Cord Color
Black
Tension Method
Field Convertible
Max. Amps
20A
Includes
Constant-Tension, Positive Lock Ratchet
Temp. Range
-22 Degrees to 194 Degrees F
Grade
Commercial/Industrial
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Voltage
120V AC
Holds
25 ft. of 12/3
Enclosed Reel
No
NEC Cord Designation
SJOW
Standards
CSA, NEMA 2, UL
Watts
2500
Slip Ring Rating
30A @ 600V
Reel Mounting
Bench, Ceiling, Wall
Cord Included
Yes
Indoor / Outdoor
Indoor
Reel Material
Steel
Feeder Cord Ending
Grounding Plug
Retractable Cord Ending
Quad GFCI Box Receptacl
Reel Capacity
25 ft of 12/3
Location
Indoor
Trade Designation
SJOW
Number of Conductors
3
Temp. Rating
-22 Degrees to 194 Degrees F
Payout End
Blk O/B 20A Duplex/Duplex
Operation
Lift/Drag (ratchet lock)
Volts
125 VAC
Cord Ending
Quad Box Receptacle
Voltage - Ext. Cords and Outlet Strips
120VAC
Plug Style
Straight
Temperature Rating
-22 Degrees to 194 Degrees F
Maximum Current
20 A
NEMA Enclosure Rating
2
Retractable Cord Ending NEMA Configuration
5-20R
Includes GFCI
GFCI Included

Dimensions

Retractable Cord Length
25 ft
Wire Size
12 AWG
Overall Width
7 3/4 in
Overall Height
13 3/4 in
Feeder Cord Length
6 ft
Overall Depth
12 in

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Quad GFCI Box Receptacl, Retractable Cord Length 25 ft, Reel Color Black, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJOW, Number of Conductors 3, Tension Method Field Convertible, Number of Outlets 4, Feeder Cord Length 6 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.