Shop ALERT REEL MFG
See all product information
Create Account
ProReel Retractable Weather Resistant Cord Reel, 15 Amp, 20' 12/3 SJTOOW, Water-Tight Connector
- Mfr # 5320T-SW
- Zoro # G716490291
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Reel Color
Grey
Max. Amps
15 A
Voltage
125V AC
Includes
Circuit Breaker
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5320T-SW
- Zoro #
- G716490291
- UPC #
- -
- Country of Origin
- China
- Item
- Retractable Cord Ree
- Reel Color
- Grey
- Max. Amps
- 15 A
- Voltage
- 125V AC
- Includes
- Circuit Breaker
- Standards
- cULus
- Housing Material
- Thermoplastic
- NEMA Plug Configuration
- NEMA 5-15C
Dimensions
- Overall Length
- 3 in
- Overall Width
- 11.5 in
- Overall Height
- 11 in
Description
ProReel Retractable Weather Resistant Cord Reel, 15 Amp, 20' 12/3 SJTOOW, Water-Tight Connector.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.