Shop ALERT REEL MFG
See all product information
Create Account
ProReel Professional Grade Retractable Cord Reel w/LED Work Light, .05 Amp, 20' 18/2 SVT, 300 Lumens
- Mfr # 920LSM
- Zoro # G321848920
product price:Â
$
56.39
/ea
Key Features
Reel Color
Yellow
Overall Width
12 in
Overall Height
10 in
Voltage
125V AC
Overall Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 920LSM
- Zoro #
- G321848920
- UPC #
- -
- Country of Origin
- China
- Item
- Cord Reel w/Light
- Reel Color
- Yellow
- Voltage
- 125V AC
- Standards
- cETLus
Dimensions
- Overall Width
- 12 in
- Overall Height
- 10 in
- Overall Length
- 16 in
Description
ProReel Professional Grade Retractable Cord Reel w/LED Work Light, .05 Amp, 20' 18/2 SVT, 300 Lumens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.