Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alesis 88-Key USB-MIDI Keyboard Controller Q88MKII

88-Key USB-MIDI Keyboard Controller (Discontinued)

  • Mfr # Q88MKII
  • Zoro # G915935814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q88MKII
Zoro #
G915935814
UPC #
-
Country of Origin
China

Description

88 FULL-SIZED KEYS; NO-NONSENSEWhen the melody hits you and it's time to make music, you can't afford to pick the wrong tool for the job. You need the Alesis Q88 MKII, a no-nonsense MIDI controller with 88 full-size, velocity sensitive, synth-action keys. This USB bus-powered MIDI controller has everything you need to make your performance unique - Octave and Transpose buttons for accessing the full piano range, Pitch Bend and Modulation wheels for added expression, and Transport buttons to control key functions of your favorite software or DAW. For added expression there's also a Sustain Pedal input, and a re-assignable slider for quick parameter control. Plug in the Q88 MKII and immediately turn your PC, Mac, or iOS device into the MIDI production tool you need.88 full-size, velocity-sensitive, semi-weighted keysOctave/Transpose buttons enable access of the full piano rangePitch bend and modulation wheels for added expressionTransport and directional buttons to control your softwareAssignable volume slider for quick control during performing and recording1/4-in TS sustain pedal and 1/4-in TRS expression pedal inputs5-PIN MIDI output enables standalone operation with a power supply sold separatelyUSB-powered with plug-and-play connectivity for Mac or PCWorks with iOS devices via Apple Lightning to USB Camera Adapter sold separatelyLightweight design for easy setup and portabilityPremium music education and production software bundle includedCONTENTSQ88 MKIIUSB CableSoftware Download CardQuickstart GuideSafety & Warranty Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.