Zoro Homepage

10.1 oz, Tube, Clear, Acrylic Latex Base

  • Mfr # 18156

  • Zoro # G405298221


product price: $4.39
/ea
Sold in multiples of 12 for $52.68

Key Features

Container Type
Tube
Container Size
10.1 oz
Color
Clear
Application
Automatic Shutter
Adhesive Grouping
Acrylic Latex Caulk Plus Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18156
Zoro #
G405298221
UPC #
70798180710
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Container Type
Tube
Color
Clear
Application
Automatic Shutter
Adhesive Grouping
Acrylic Latex Caulk Plus Silicone
Full Cure Time
30 minutes
Sealant Base
Acrylic Latex
Standards
Exceeds ASTM Specification C834
Sealant Properties
Highly flexible and durable for a waterproof seal
Coverage
55 ft
Resistance Properties
Mold and Mildew Resistant

Description

Alex Plus is a superior quality, all-purpose acrylic latex caulk plus silicone. Highly flexible and durable for a waterproof seal.


  • • Excellent adhesion
  • • Cured caulk is mold and mildew resistant
  • • Easy to apply and tool
  • • Easy water clean-up
  • • Exceeds ASTM Specification C834

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.