Shop RUTLAND
See all product information
Create Account
500 degrees farenheit RTV High Heat Clear Silicone Sealant 10.3 oz Cartridge
- Mfr # 76C
- Zoro # G016251196
product price:
$
19.99
/ea
Key Features
Container Size
10.3 oz
Elongation
4
Sealant Base
Silicone
Color
Clear
Full Cure Time
24 hours
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76C
- Zoro #
- G016251196
- UPC #
- 22624003762
- Country of Origin
- United States
- Item
- High Silicone Sealant
- Elongation
- 4
- Sealant Base
- Silicone
- Color
- Clear
- Full Cure Time
- 24 hours
- Series
- 500F
- Application
- HVAC, Duct, Automotive
- Adhesive Grouping
- Sealant
- Container Type
- Cartridge
- Working Time
- 10 min
Dimensions
- Container Size
- 10.3 oz
Description
RUTLAND 500 degrees farenheit RTV High Heat Silicone Sealant is a great solution for sealant and adhesive needs
- RUTLAND 500oF RTV High Heat Silicone Sealant is a great solution for sealant and adhesive needs
- 500°F RTV temperature rating
- Silicone will adhere to most clean surfaces, including glass, metal, plastics, fiberglass, wood, brick, and stone
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.