Zoro Homepage

10.1 oz, Tube, White, Acrylic Latex Base

  • Mfr # 18152

  • Zoro # G705297917


product price: $3.99
/ea
Sold in multiples of 12 for $47.88

Key Features

Container Type
Tube
Container Size
10.1 oz
Color
White
Application
Sealing a wide variety of interior and exterior surfaces
Adhesive Grouping
Acrylic Latex Caulk Plus Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18152
Zoro #
G705297917
UPC #
70798181014
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Container Type
Tube
Color
White
Application
Sealing a wide variety of interior and exterior surfaces
Adhesive Grouping
Acrylic Latex Caulk Plus Silicone
Full Cure Time
30 minutes
Sealant Base
Acrylic Latex
Sealant Properties
100% Waterproof, Paintable
For Use With
Window Frames, Door Frames, Baseboards, Molding, Trim, Corner joints, Pipes, Vents, Siding, Other Gaps & Cracks, Especially Prior to Painting
Coverage
55 ft
Standards
Exceeds ASTM C834
Material
Acrylic Latex
Resistance Properties
Mold and Mildew Resistant
Environment
Indoor, Outdoor

Description

Excellent quality, all purpose acrylic latex caulk for sealing a wide variety of interior and exterior surfaces. It contains silicone additives for greater flexibility and adhesion and shrinks less for a durable, 100% waterproof seal. Paintable in just 30 minutes and won’t shine through or discolor paint for better paint finish results. Cured caulk is mold and mildew resistant.


  • • Easy water clean-up
  • • Strong multisurface adhesion
  • • Exceeds ASTM C834

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.