0W327-20084C1 7 ft. Solid Pine Ranch Trim Casing - Pack of 4
- Mfr # 428219
- Zoro # G804014514
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Material
Solid pine
Length
7 Feet
Features
Smooth surface ready for painting or staining
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 428219
- Zoro #
- G804014514
- UPC #
- 773204272251
- Country of Origin
- United States
- Item
- Casing Ranch Trim
- Material
- Solid pine
- Features
- Smooth surface ready for painting or staining
Dimensions
- Length
- 7 Feet
Description
Features
- Solid pine ready for stain or paint
- Excellent workability
- Use for trimming inside and outside window and door openings
- Molding installs in a snap using brad nails
- Pack of 4
- Dimension - 84 x 2.3 x 0.8 in.
- Item Weight - 1.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.