Shop ALFA LAVAL

100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, Welded Ports

  • Mfr # AlfaNova HP 76-20H

  • Zoro # G508156220


product price:  $10,265.99
/ea
Free Shipping & Returns

Key Features

Type
Stainless Steel Heat Exchanger
Plates
20
Width (In.)
7.52
Height (In.)
24.33
Connection Type (Hot, Cold)
1/2" Threaded (Internal), 2" Welded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AlfaNova HP 76-20H
Zoro #
G508156220
UPC #
-
Country of Origin
Sweden

Dimensions

Width (In.)
7.52
Height (In.)
24.33
Length (In.)
5.63

Details

Item
Heat Exchanger
Type
Stainless Steel Heat Exchanger
Plates
20
Connection Type (Hot, Cold)
1/2" Threaded (Internal), 2" Welded
Weight (Lbs.)
56.84

Description

Fusionbonded plate heat exchangers are made of 100 stainless steel and provide efficient heat transfer with a small footprint They are maintenance free and provide a long service lifetime They are suited in applications which put high demand on cleanliness, applications where aggressive medias such as ammonia are used or where copper and nickel contamination is not accepted Can handle very high temperatures or extremely high pressures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.