
316/0.5/H Channel plate with EPDM Glued gasket, 4 holed
Mfr # M10-B
Zoro # G902753346
product price: $159.99
/eaSold in multiples of 10 for $1,599.90
Item requires special delivery charges. A $18.50 per item surcharge will be applied.
Key Features
Type
Plate
Construction Material
ALLOY 316
Color
1Grey
Weight (Lbs.)
1.294
Design Function
Channel Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10-B
Zoro #
G902753346
UPC #
-
Country of Origin
Sweden
Dimensions
Plate Thickness
0.5
Details
Type
Plate
Construction Material
ALLOY 316
Color
1Grey
Weight (Lbs.)
1.294
Design Function
Channel Plate
Remarks
Remember to also buy end plate I and II.
Gasket Profile
Rib
Gasket Material
EPDM
Gasket Attachment
Glued
Pattern
High theta
Plate Type
M10-B
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.