316/0.6/H End plate II with NBR-P Glued gasket, 4 holed

  • Mfr # M10-M

  • Zoro # G502753265


product price: $210.99
/ea
Sold in multiples of 10 for $2,109.90
Free Shipping & Returns

Key Features

Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
1.792
Color
1Blue
Plate Type
M10-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M10-M
Zoro #
G502753265
UPC #
-
Country of Origin
Sweden

Dimensions

Plate Thickness
0.6

Details

Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
1.792
Color
1Blue
Plate Type
M10-M
Gasket Attachment
Glued
Gasket Material
NBRP
Design Function
End Plate II
Remarks
Remember to also buy channel plates and an end plate I.
Pattern
High theta
Gasket Profile
Peak

Description

The end plate II is the first plate in each pass of the plate package. It prevents the fluids from coming in contact with, for example, the painted carbon steel frame plate. All portholes are sealed off and the fluids are transported to the first channel plate in the pass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.