Zoro Homepage

Ball Replacement Y-Body Check Valve 2.5in Buna

  • Mfr # 45BY-2.5-02-U

  • Zoro # G815669901


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Size
2.5 in
Body Material
Buna
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45BY-2.5-02-U
Zoro #
G815669901
UPC #
-
Country of Origin
United States

Dimensions

Size
2.5 in

Details

Body Material
Buna
Color
Black

Description

Alfa Laval check valves manage the flow of process liquids and gases through sanitary process systems. Easy to install, operate and maintain, these valves safeguard process integrity and product quality while preventing potential damage to pipelines and equipment or system shutdown due to reverse fluid flow, pressure surges, water hammer and air entrainment. Fully automated and fast-acting, these hygienic valves provide safe and reliable fluid and gas management.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.