Brazed Plate Heat Exchanger, ACH220EQ Series, 116 Plates, Evaporator/Economizer, 2 1/8 in Solder
- Mfr # ACH220EQ-116AM-F
- Zoro # G902753605
product price:Â
$
7,185.99
/ea
Key Features
Type
Brazed Plate heat exchanger
Application
Evaporator & Economizer
Features
Compact
Easy to install
Self-cleaning
Low level of service and maintenance is required
All units are pressure and leak tested
Gasket free
Standards
UL/CRN
Agency Compliance
UL/CRN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACH220EQ-116AM-F
- Zoro #
- G902753605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height (In.)
- 24.26
- Length (In.)
- 7.52
- Width (In.)
- 11.62
- Depth (in.)
- 10
- Connection Size (Hot, Cold)
- 2 1/8", 2 1/8"
Details
- Item
- Heat Exchanger
- Type
- Brazed Plate heat exchanger
- Application
- Evaporator & Economizer
- Features
- Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free
- Standards
- UL/CRN
- Agency Compliance
- UL/CRN
- Remarks
- • Compact • Easy to install • Self-cleaning • Low level of service and maintenance is required • All units are pressure and leak tested • Gasket free
- Weight (Lbs.)
- 127.6
- Plates
- 116
- Connection Type (Hot, Cold)
- Soldering, Soldering
Description
The ALFA LAVAL ACH220EQ-116AM-F is a brazed plate heat exchanger engineered for evaporator and economizer applications in commercial and industrial HVAC/R systems. Built with a single circuit evaporator design and 116 plates, this compact, gasket-free unit is pressure and leak tested for dependable performance. It features 2 1/8 in hot and cold soldering connections and is UL/CRN compliant, making it a reliable choice for demanding heat transfer applications where space-saving construction and durability are important.
Key Features:
- Brazed plate heat exchanger designed for efficient heat transfer in evaporator and economizer applications.
- Single circuit evaporator configuration with 116 plates for optimized thermal performance.
- 2 1/8 in hot and cold connections with soldering connection type for secure installation.
- Compact, gasket-free construction helps reduce maintenance concerns and supports long-term durability.
- Pressure and leak tested to help ensure reliable operation in demanding system conditions.
- Dimensions: 24.26 in H x 11.62 in W x 7.52 in L; Depth: 10 in.
- Weight: 127.6 lb.
- UL/CRN compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.