This item is Discontinued.

Alfa Laval Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 140k BTU CB30-24L

This item is Discontinued.

Alfa Laval

Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 140k BTU (Discontinued)

Mfr # CB30-24L
Zoro # G302753465
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB30-24L
Zoro #
G302753465
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
12.33
Width (In.)
3.71
Length (In.)
4.45
Depth (in.)
2.69
Connection Size (Hot, Cold)
1", 1"

Details

Item
Heat Exchanger
Type
Brazed Plate heat exchanger
Application
Liquid to liquid heating & Cooling Oil Cooling Industrial heating & Cooling
Features
Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free
Standards
UL/CRN
Weight (Lbs.)
9.5
Plates
24
Agency Compliance
UL/CRN
Remarks
• Compact • Easy to install • Self-cleaning • Low level of service and maintenance is required • All units are pressure and leak tested • Gasket free
Connection Type (Hot, Cold)
Threaded (Ext), Threaded (Ext)

Description

Alfa Laval CB brazed plate heat exchangers provide efficient heat transfer with a small footprint.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.