Shop ALFA LAVAL
Additional $55.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brazed Plate Heat Exchanger, Evaporator & Economizer, 86 Plates, 2 1/8 in Solder Connections
- Mfr # ACH220EQ-86AM-F
- Zoro # G502753548
product price:Â
$
7,000.99
/ea
Key Features
Type
Brazed Plate heat exchanger
Application
Evaporator & Economizer
Features
Compact
Easy to install
Self-cleaning
Low level of service and maintenance is required
All units are pressure and leak tested
Gasket free
Standards
UL/CRN
Length (In.)
7.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACH220EQ-86AM-F
- Zoro #
- G502753548
- UPC #
- -
- Country of Origin
- United States
- Item
- Heat Exchanger
- Type
- Brazed Plate heat exchanger
- Application
- Evaporator & Economizer
- Features
- Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free
- Standards
- UL/CRN
- Remarks
- • Compact • Easy to install • Self-cleaning • Low level of service and maintenance is required • All units are pressure and leak tested • Gasket free
- Plates
- 86
- Weight (Lbs.)
- 97.9
- Agency Compliance
- UL/CRN
- Connection Type (Hot, Cold)
- Soldering, Soldering
Dimensions
- Length (In.)
- 7.52
- Width (In.)
- 9.18
- Height (In.)
- 24.26
- Depth (in.)
- 7.61
- Connection Size (Hot, Cold)
- 2 1/8", 2 1/8"
Description
The ALFA LAVAL ACH220EQ-86AM-F is a compact brazed plate heat exchanger designed for evaporator and economizer applications. Built with an 86-plate, single circuit evaporator configuration, this unit provides efficient heat transfer in a gasket-free design for added durability and reliability. It features 2 1/8 in hot and cold soldering connections, has been pressure and leak tested, and is manufactured to meet UL/CRN standards.
Key Features:
- Brazed plate heat exchanger designed for efficient thermal transfer in evaporator and economizer systems.
- 86-plate, single circuit evaporator design supports dependable performance in refrigeration and heat exchange applications.
- 2 1/8 in hot and cold connections with soldering connection type for secure installation.
- Gasket-free construction helps reduce potential leak points and supports long service life.
- Pressure and leak tested to help ensure product integrity and reliable operation.
- Compact design allows easier integration into space-constrained equipment layouts.
- Dimensions: 24.26 in H x 9.18 in W x 7.52 in L; depth: 7.61 in.
- Unit weight is 97.9 lb.
- Meets UL/CRN standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.