Zoro Homepage

Centrifugal Separator 6.1 GPM, 460V (30"x25"x35")

  • Mfr # MAB 103

  • Zoro # G604258842


product price: $15,999.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Application
Water and particulat removal from lube, hydraulic and other mineral oils
Max. Operating Temp. (F)
212
Width (In.)
30
Height (In.)
35
Length (In.)
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAB 103
Zoro #
G604258842
UPC #
-
Country of Origin
India

Dimensions

Width (In.)
30
Height (In.)
35
Length (In.)
25

Details

Application
Water and particulat removal from lube, hydraulic and other mineral oils
Max. Operating Temp. (F)
212
Voltage
460
Weight
223
Capacity
Max 6.1 GPM
Features
Ideal for preheated hydraulic, lubricating, compressor, gear or diesel oils?. Consistent high performance water and particulate removal. Improves the reliability and availability of your equipment. Reduces the ecological footprint. No consumables needed, such as filter cartridges.

Description

The MAB 103 is a solids-retaining centrifuge for clarifying or purifying of mineral oils. It’s used for separating fuel and lubricating oils, hydraulic, running in and metal working oils. It has a solids-retaining separator comprising of a frame containing in its lower part a horizontal drive shaft with friction clutch and brake, worm gear and vertical bowl spindle. The worm gear is placed in an oil bath. The bowl is fixed on top of the spindle inside the space formed by the upper part of the frame and the frame hood. The frame hood is hinged to facilitate easy access for cleaning the bowl, which is of solid wall disc type. The separator is equipped with a built-in feed and discharge pump. The system may require other ancillary equipment. The robust design has the benefits of easy installation, operation and maintenance. The flexible bowl may be used either as purifier or clarifier. The MAB 103B-24 has a capacity of 6.1 gpm and includes a set of tools, an Intermediate Service kit, a test report, a certificate of origin and a service manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.