Shop ALFA LAVAL

Centrifugal Separator 6.1 GPM, 460V, 30"x25"x35", w/motor starter and water seal alarm

  • Mfr # MAB 103 with motor starter and water seal alarm

  • Zoro # G704258841


product price:  $23,700.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Application
Water and particulat removal from lube, hydraulic and other mineral oils
Max. Operating Temp. (F)
212
Width (In.)
30
Height (In.)
35
Length (In.)
25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAB 103 with motor starter and water seal alarm
Zoro #
G704258841
UPC #
-
Country of Origin
India

Dimensions

Width (In.)
30
Height (In.)
35
Length (In.)
25

Details

Application
Water and particulat removal from lube, hydraulic and other mineral oils
Max. Operating Temp. (F)
212
Voltage
460
Features
Ideal for preheated hydraulic, lubricating, compressor, gear or diesel oils?. Consistent high performance water and particulate removal. Improves the reliability and availability of your equipment. Reduces the ecological footprint. No consumables needed, such as filter cartridges.
Capacity
Max 6.1 GPM
Weight
253

Description

The MAB 103 is a solids-retaining centrifuge for clarifying or purifying of mineral oils. It’s used for separating fuel and lubricating oils, hydraulic, running in and metal working oils. It has a solids-retaining separator comprising of a frame containing in its lower part a horizontal drive shaft with friction clutch and brake, worm gear and vertical bowl spindle. The worm gear is placed in an oil bath. The bowl is fixed on top of the spindle inside the space formed by the upper part of the frame and the frame hood. The frame hood is hinged to facilitate easy access for cleaning the bowl, which is of solid wall disc type. The separator is equipped with a built-in feed and discharge pump. The system may require other ancillary equipment. The robust design has the benefits of easy installation, operation and maintenance. The flexible bowl may be used either as purifier or clarifier. The MAB 103B-24 has a capacity of 6.1 gpm and includes a set of tools, an intermediate service kit, a test report, a certificate of origin and a service manual. This particular option of the MAB 103 unit includes a Motor Starter and Water Seal Alarm (MAWA 10). The Motor Starter is for starting and stopping the centrifuge. The unit is complete with run light, overload protection, start/stop pushbuttons, ammeter in cover, and transformer all in a NEMA 4 steel box. The MAWA 10 Water Seal Alarm prevents unintended water from entering the clean oil discharge. The complete system consists of control box, pneumatic change over valve, regulating valve, pressure gauge, an air throttling valve and a pressure switch allowing for automatic shut down of the flow through the separator in case of a pressure drop in the light phase discharge.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.