Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc 1" 316L SS LKB

  • Mfr # 9611413681

  • Zoro # G6470914


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Size
1"
Body Material
Stainless Steel
Application
Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9611413681
Zoro #
G6470914
UPC #
-
Country of Origin
Germany

Dimensions

Size
1"

Details

Item
Butterfly Valve Disc
Body Material
Stainless Steel
Application
Valves

Description

Disc 1" 316L SS LKB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.