Zoro Homepage

Locknut For Plug Valve 1in - 3in

  • Mfr # 10C-1-38A-S

  • Zoro # G415669912


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10C-1-38A-S
Zoro #
G415669912
UPC #
-
Country of Origin
United States

Details

Body Material
Stainless Steel

Description

Plug Valves from Alfa Laval are bonded rubber or stainless steel plug valves used in the food industry where a sanitary closing device with minimum pressure drop is required. These valves are manufactured with a solid and rigid body made from drop forged homogeneous material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.