Zoro Homepage

M6-M EPDM-C Channel plate gasket

  • Mfr # M6-M

  • Zoro # G702753164


product price: $78.89
/ea
Sold in multiples of 10 for $788.90
Free Shipping & Returns

Key Features

Type
Gasket
Weight (Lbs.)
0.1
Color
1GreyPlus1Yellow
Gasket Profile
Peak
Plate Type
M6-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-M
Zoro #
G702753164
UPC #
-
Country of Origin
Sri Lanka

Details

Type
Gasket
Weight (Lbs.)
0.1
Color
1GreyPlus1Yellow
Gasket Profile
Peak
Plate Type
M6-M
Gasket Attachment
Clip-on
Gasket Material
EPDMC
Remarks
Remember to also buy your end plate gasket.

Description

A channel plate gasket is assembled on the channel plate. It directs the media on the plate from the inlet to the outlet, making it flow over the plate safely to ensure heat transfer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.