Shop ALFA LAVAL

Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 42 Plates - Subcooler - 144k BTU

  • Mfr # ACH-70X-42M-F

  • Zoro # G002753505


product price:  $1,701.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate heat exchanger
Application
Evaporator & Economizer
Standards
UL/CRN
Features
Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free
Weight (Lbs.)
21.7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACH-70X-42M-F
Zoro #
G002753505
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
4.38
Height (In.)
20.71
Width (In.)
5.28
Depth (in.)
4.2
Connection Size (Hot, Cold)
1 1/8" & 5/8", 1 1/8"

Details

Item
Heat Exchanger
Type
Brazed Plate heat exchanger
Application
Evaporator & Economizer
Standards
UL/CRN
Features
Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free
Weight (Lbs.)
21.7
Agency Compliance
UL/CRN
Plates
42
Remarks
• Compact • Easy to install • Self-cleaning • Low level of service and maintenance is required • All units are pressure and leak tested • Gasket free
Connection Type (Hot, Cold)
Soldering, Soldering

Description

Alfa Laval AC brazed plate heat exchangers provide efficient heat transfer with a small footprint. They are specifically designed to work in air conditioning and refrigeration applications as evaporators and condensers in chillers and heat pumps.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Asymmetric channels provide optimal efficiency in the most compact design. This results in low refrigerant charge or lower pressure drop on the water or brine side, reducing the CO2 footprint. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation. Suitable with most HFC, HFO and natural refrigerants.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.