
M6 NBR-P End plate II gasket
Mfr # M6
Zoro # G102753283
product price: $81.75
/eaSold in multiples of 10 for $817.50
Free Shipping & Returns
Key Features
Type
Gasket
Color
1Blue
Weight (Lbs.)
0.081
Gasket Profile
Peak
Gasket Attachment
Clip-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6
Zoro #
G102753283
UPC #
-
Country of Origin
Sweden
Details
Type
Gasket
Color
1Blue
Weight (Lbs.)
0.081
Gasket Profile
Peak
Gasket Attachment
Clip-on
Remarks
Remember to also buy channel plate gaskets.
Gasket Material
NBRP
Plate Type
M6
Description
An end plate gasket is assembled on the end plate II. It directs the media out of the plate pack into the connections leading it safely out of the heat exchanger.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.