Zoro Homepage

Seal Ring Silicone 3" LKB

  • Mfr # 9611411980

  • Zoro # G6470993


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Size
3"
Body Material
Silicone
Color
Grey
Application
Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9611411980
Zoro #
G6470993
UPC #
-
Country of Origin
Denmark

Dimensions

Size
3"

Details

Item
Butterfly Valve Seal
Body Material
Silicone
Color
Grey
Application
Valves

Description

Seal Ring Silicone 3" LKB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.