
Service Kit 1.5in Stop EPDM U7000
Mfr # 9611926502
Zoro # G315669913
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Size
1.5 in
Body Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9611926502
Zoro #
G315669913
UPC #
-
Country of Origin
United States
Dimensions
Size
1.5 in
Details
Color
Black
Body Material
EPDM
Description
Alfa Laval seat valves are robust and reliable manual and pneumatic valves with a plug design. Versatile and purpose-built, whether used for shutoff or changeover, these compact, modular valves are ideal for use wherever high standards of hygiene are required across the dairy, food, beverage, brewery, home-personal care and many other industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.