Zoro Homepage

Service Kit 7000-TR Changeover 1.5in EPDM

  • Mfr # 9611926633

  • Zoro # G615669903


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Body Material
EPDM
Size
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9611926633
Zoro #
G615669903
UPC #
-
Country of Origin
United States

Dimensions

Size
1.5 in

Details

Body Material
EPDM

Description

Alfa Laval seat valves are robust and reliable manual and pneumatic valves with a plug design. Versatile and purpose-built, whether used for shutoff or changeover, these compact, modular valves are ideal for use wherever high standards of hygiene are required across the dairy, food, beverage, brewery, home-personal care and many other industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.