Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Kit LKB Butterfly Valve 6in EPDM

  • Mfr # 9611923046

  • Zoro # G415669899


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Body Material
EPDM
Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9611923046
Zoro #
G415669899
UPC #
-
Country of Origin
United States

Dimensions

Size
6 in

Details

Color
Black
Body Material
EPDM

Description

Alfa Laval butterfly valves are high-performance shut-off valves for use in stainless steel pipe systems of hygienic and high-purity process applications. Its substantial opening area and low flow resistance ensure easy passage of low- to medium-viscosity liquids or liquids containing solids through the valve. This boosts productivity whilst minimizing the use of energy. Perfect for use across the food, beverage, home-personal care, biotech and pharmaceutical industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.