
Valve Disc Check 2" Clamp Ends Epdm 316L Ss
Mfr # LKC-2-GC-2-POL-T316
Zoro # G7759984
product price: $763.99
/ea
Free Shipping & Returns
Key Features
Size
2"
Body Material
Stainless Steel
Application
Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKC-2-GC-2-POL-T316
Zoro #
G7759984
UPC #
-
Country of Origin
United States
Dimensions
Size
2"
Details
Item
Check Valve
Body Material
Stainless Steel
Application
Valves
Description
The ALFA LAVAL Valve Disc Check 2" Clamp Ends Epdm 316L Ss is a valve with a size of 2", made of stainless steel material. It is suitable for use in valves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.