Zoro Homepage

16in Solid Concrete Chiseled Style Square Above Mount Vessel Sink

  • Mfr # ABCO16S

  • Zoro # G622768569


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.6 in
Body Material
Concrete
Overall Width
15.6 in
Overall Height
4.7 in
Color
Gray Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABCO16S
Zoro #
G622768569
UPC #
850055823228
Country of Origin
China

Dimensions

Overall Length
15.6 in
Overall Width
15.6 in
Overall Height
4.7 in

Details

Body Material
Concrete
Color
Gray Matte
Item
Bathroom Sink

Description

Our ALFI brand solid concrete sinks are designed to offer a clean modern aesthetic that will last for many years to come. Enjoy this stylish and durable design and transform your bathroom into an elegant and sophisticated oasis that is sure to make your everyday routine feel more luxurious. We combine elegance and durability in all of our ALFI brand products to ensure customer satisfaction. Upgrade now and you'll feel the difference!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.