This item is Discontinued.

Alfi Brand 24" x 18" Undermount White Fireclay Kitchen Sink AB2418UM-W

24" x 18" Undermount White Fireclay Kitchen Sink (Discontinued)

  • Mfr # AB2418UM-W
  • Zoro # G7819834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB2418UM-W
Zoro #
G7819834
UPC #
811413023896
Country of Origin
Italy

Description

This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilie Designed in Italy, Made in Italy Exterior Dimensions : 23 5/8" x 18" x 10" Inner Bowl Size : 21 1/4" x 15 3/8" x 8 1/2" Undermount Installation Possesses Extra-Thick fireclay walls of 1 3/8" Please note that our undermount fireclay sinks are fully glazed and have a designed front apron on one side. This is because they are made using the same exact cast and process as our fireclay farm sinks but offered at a lower cost. You should have no issues under mounting these sinks as this is what they were designed for. They install just like a farm sink would, only without the exposed front apron. Mount the undermount installation kit (Model #: ABUMSB) to the inner side walls of your cabinet. We then recommend putting plywood on the rods to create a large smooth flat surface. Drill the necessary drain holes. If you did not purchase the kit you will need to create a custom support using 2x4's.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.