This item is Discontinued.

Alfi Brand 33" Biscuit Reversible Dbl Fireclay Farmhouse Kitchen Sink AB3318DB-B

33" Biscuit Reversible Dbl Fireclay Farmhouse Kitchen Sink (Discontinued)

  • Mfr # AB3318DB-B
  • Zoro # G7815290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB3318DB-B
Zoro #
G7815290
UPC #
811413026620
Country of Origin
Italy

Description

Reversible: One side is completely smooth, the other has a concave design with a top lip.
Sink is glazed on all 4 sides.
Designed in Italy. Made in Italy
3 1/2" Center drain. Drain not included. Recommended Model: ABST35
This sink tapers from top to bottom by 1/8''.
Due to the organic nature of the fireclay material, dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.
This fireclay sink is compatible for use with a garbage disposal. The drain size is standard 3 1/2" and the sink is durable enough to use with a disposer, no problem
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
This sink can be installed in 3 different ways, all of which feature an exposed front apron. The most common is Undermount, where the countertop flows over the edge of the sink. Another option is Flushmount where the countertop and top edge of sink are exactly the same height, in this case the silicone sealer between the sink and countertop will be visible. The third option is Topmount where the countertop buts up against the side of the sink which sticks up above the height of the countertop. Not to be confused with drop-in which this sink is not designed for.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.