Shop ALFI BRAND
See all product information
Create Account
33 inch x 20 inch Workstation Double Bowl Step Rim Fireclay Farm Sink w Accessories
- Mfr # ABFS3320D-W
- Zoro # G311505871
product price:Â
$
690.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Body Material
Fireclay
Overall Width
20 in
Bowl Depth
10 in
Bowl Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABFS3320D-W
- Zoro #
- G311505871
- UPC #
- 811413025234
- Country of Origin
- China
- Body Material
- Fireclay
- Bowl Shape
- Rectangle
- Color
- White
Dimensions
- Overall Length
- 33 in
- Overall Width
- 20 in
- Bowl Depth
- 10 in
Description
This 33'' double bowl ALFI brand fireclay farm sink is a throwback to a simpler time. Designed to offer the traditional popular aesthetic of an apron farm sink, with a contemporary twist. Featuring extra thin walls and a step rim that transform the sink into a workstation with space for a cutting board and drain mat. Made of the highest quality solid fireclay to ensure it not only looks great, but also lasts for a very long time.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.