Shop MUSTEE
See all product information
Create Account
DURASTONE UTILATUB 20" Laundry Tub - Wall
- Mfr # 18W
- Zoro # G224174621
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Overall Width
20 in
Mounting Type
Wall
Material
Fiberglass
Overall Length
24 in
Size
18 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18W
- Zoro #
- G224174621
- UPC #
- 671031000279
- Country of Origin
- United States
- Mounting Type
- Wall
- Material
- Fiberglass
- Color
- Marbleized White
- Item
- Laundry Tub
Dimensions
- Overall Width
- 20 in
- Overall Length
- 24 in
- Size
- 18 gal
- Bowl Depth
- 12.75 in
- Overall Depth
- 14.38 in
Description
Mustee quality, features and performance have always set our UTILATUB laundry/utility tubs apart from the rest...no wonder why Mustee is the brand that is “Preferred by the Pros"...and millions of homeowners alike.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.