Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Biscuit Arched Apron Thick Wall Fireclay Dbl Bowl Farm Sink

  • Mfr # AB3618ARCH-B

  • Zoro # G7813315


product price: $1,033.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB3618ARCH-B
Zoro #
G7813315
UPC #
811413023148
Country of Origin
Italy

Description

This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping Designed in Italy, Made in Italy Exterior Dimensions : 36" x 18 1/8" x 10" Inner Bowl Sizes : 13 3/4" x 15 3/8" x 9 7/8" ; 18 1/8" x 15 3/8" x 9 7/8" Standard 3 1/2" center drain. compatible with garbage disposal Capable of being installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink) Bottom Width : 35 1/2" Top Width : 36" . This sink tapers from top to bottom by 1/2" Features an elegantly designed arch on front of the apron Possesses Extra-Thick fireclay walls of 1 3/8" Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.