Underbar Sink, 1 bowl, Stainless Steel, 19 in W x 36 in L x 33 in H
- Mfr # SINK BAR S1C-101410-LR-F-Z
- Zoro # G114776096
Key Features
Specifications
Details
- MFR #
- SINK BAR S1C-101410-LR-F-Z
- Zoro #
- G114776096
- UPC #
- -
- Country of Origin
- China
- No. of Bowls
- 1
- Material
- Stainless Steel
- Item
- Underbar Sink
- Color
- Silver
Dimensions
- Bowl Depth
- 10 in
- Overall Width
- 19 in
- Overall Length
- 36 in
- Overall Height
- 33 in
Description
Introducing our high-quality 1 bowl underbar sink with right side drainboard, designed to streamline the process of washing and drying your barware. Here are the key features of this exceptional product:Right and left side drainboards ensure a seamless and efficient workflow.Deep 10 in. Bowl: The generously sized bowl provides ample space for washing tall beer glasses, pitchers, and various barware items, making cleaning a breeze.12 in. Drainboards with Grooved Surface: The drainboard is thoughtfully designed with a grooved surface, allowing your glassware to dry quickly while securely holding them in place.6 in. Swivel Faucet: Enjoy the convenience of the polished 6 in. swivel faucet, which can be effortlessly installed on the provided 4 in. centers, ensuring smooth water flow during washing.3 in. Backsplash: With a built-in 3 in. backsplash, this sink offers protection against spills, keeping your floors dry and preventing accidents in your bar area.Durable Construction: Crafted from sturdy and corrosion-resistant 18-gauge type 304 stainless steel, this sink guarantees longevity, maintaining its shiny finish even after prolonged use.Stable and Reliable Design: The sink is equipped with galvanized steel legs featuring cross-bracing for enhanced stability. The included plastic bullet feet provide reliable support and prevent slippage.Additional details:NSF Listed: Our sink meets the stringent standards set by NSF International, ensuring it meets public safety, health, and environmental requirements.2 in. Drain with Drain Basket: The sink includes a convenient 2 in. drain basket that collects waste, preventing unwanted debris from clogging the drain and ensuring smooth drainage.Upgrade your bar setup with our exceptional 1 bowl underbar sink with drainboard, offering durability, practicality, and convenience for a seamless washing experience.
- •Sink Size: 18.3/4 in. Depth x 36 in. Width, inlcluding 12 in. Right and Left Drainboards. Bowl Size: 14 in. Length x 10 in. Width x 10 in. Depth. 4 in. Center Faucet with 6 in. Spout, a drainer and a strainer are included
- •Durable stainless steel construction with galvanized legs and bullet feet. The top, back, and bowl are all made of durable, 18-gauge type 304 stainless steel for excellent corrosion resistance and a shiny finish. NSF Certified for Food Service Application.
- •Easy to Install. Premium Packaging to Ensure Safe Shipping.
- •Heavy Duty Construction Allows for Many Years of Durable Use in Various Commercial & Domestic Applications Such as Restaurant, Bakery, Bar, Laundry Room, Garage, etc.
- •Discover the perfect solution for cleansing your pint glasses, pitchers, shot glasses, and various barware items with utmost efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.