Shop ALFI BRAND
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
AB1103 59" Free Standing Cedar Wood Bathtub W/ Bench
- Mfr # AB1103
- Zoro # G7814365
product price:Â
$
1,969.99
/ea
Key Features
Length
59 in
Width
25.63 in
Color
Natural Wood
Material
Cedar Wood
Height
26.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB1103
- Zoro #
- G7814365
- UPC #
- 811413028396
- Country of Origin
- China
Dimensions
- Length
- 59 in
- Width
- 25.63 in
- Height
- 26.75 in
Details
- Item
- Tub
- Color
- Natural Wood
- Material
- Cedar Wood
Description
Made of solid cedar wood. Includes polished chrome pop-up drain located by the users feet. Re-enforced by four electroplated iron wraps for durability and applied with black and gold paint to create a rustic classic look. No installation instructions required! This tub couldn't be easier to install. Just place it at its desired spot and then connect the drain. If your model includes the tub filler you will also need to connect it to the waterline. Comes with a custom made removable wooden seat that sits inside the tub for increased comfort while bathing. Fixtures not Included. Must purchase a Tall Floor Mount or a Wall Mount Tub Filler Offers an extra deep soak for ultimate satisfaction. FREE GIFT! Comes with a free wooden hanging basket to keep your bathing necessities easily accessible.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.