This item is Discontinued.

Alfi Brand ALFI brand AB2046-BSS Round Modern Brushed SS Kitchen Faucet AB2046-BSS

ALFI brand AB2046-BSS Round Modern Brushed SS Kitchen Faucet (Discontinued)

  • Mfr # AB2046-BSS
  • Zoro # G7819877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB2046-BSS
Zoro #
G7819877
UPC #
811413025692
Country of Origin
China

Description

SOLID STAINLESS STEEL faucet made of high quality 304 grade stainless steel.
Available in Polished (PSS) or Brushed (BSS) Stainless Steel.
Faucet Valve: Pull to the right to control pressure, push front and back for water temperature.
Unique single lever design.
Fixed single hole faucet with extra thin rounded spout design.
Faucet head swivels to the side, flush with the wall, giving you more work space when needed and making this a great choice for bar or prep sinks.
Smooth rounded edges all around.
Cartridge Type: KEROX K35A 35mm
Recommended faucet hole diameter in countertop or sink to be 1 1/2"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.