Black Gloss 33" x 18" Reversible Fluted / Smooth Fireclay Farm Sink

  • Mfr # AB3318HS-BG

  • Zoro # G7815869


product price: $911.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB3318HS-BG
Zoro #
G7815869
UPC #
811413028044
Country of Origin
Italy

Description

This sink is constructed of high-grade fireclay material, ensuring durability, longevity, and resilience to acids, alkali's, scratches,
Designed in Italy, Made in Italy. Compliant with standard US plumbing codes and certified by cUPC.
Reversible: smooth panel front apron on one side and fluted front apron on the opposite side.
Possesses Extra-Thick fireclay walls of 1 3/8"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Exterior Dimensions: 33.125" x 18.125" x 10"
Inner Bowl Size: 30.25" x 15.375" x 9"
Standard 3 1/2" center drain. compatible with a garbage disposal.
Capable of being installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.