Brushed Black PVD Stainless Steel Toilet Paper Holder with Shelf
- Mfr # ABTPP66-BB
- Zoro # G911505882
Key Features
Specifications
Product Information
- MFR #
- ABTPP66-BB
- Zoro #
- G911505882
- UPC #
- 850025279970
- Country of Origin
- China
Dimensions
- Depth
- 3.74 in
- Width
- 3.78 in
- Length
- 6.1 in
Details
- Dispenser Material
- Stainless Steel
- Color
- Brushed Black
Description
Introducing the innovative Toilet Paper Holder with Shelf - a space-saving solution that seamlessly blends functionality with modern design. This sleek bathroom accessory not only keeps your toilet paper within easy reach but also offers a convenient shelf for additional storage. Crafted from durable materials, the holder ensures stability and longevity, while the built-in shelf provides a perfect spot for small items like air fresheners, reading materials, or even a decorative touch. Say goodbye to cluttered countertops and welcome a stylish and practical addition to your bathroom that maximizes utility without compromising aesthetics. The Toilet Paper Holder with Shelf is a must-have for those who appreciate both organization and contemporary elegance in their living spaces.
- •The streamlined and simple one-piece design effortlessly complements the decor of any bathroom.
- •Designed to accommodate extra large toilet paper rolls up to 5.5" in diameter and 4.5" wide.
- •Equipped with a heavy duty metal toilet paper rod for effortless paper replacement.
- •Also available in the following finishes: White, Black, Brushed Copper, Brushed Gold, Brushed Stainless Steel.
- •Durable and scratch resistant PVD finish.
- •Includes a unique shelf design, ideal for placing your phone or other small items.
- •Swift and straightforward installation is achieved by utilizing the two provided screws and securing them through the pre-drilled holes. Or simply use the dual sided adhesive sticker to avoid using any screws.
- •Made of solid 304 series stainless steel which is waterproof and rustproof.
- •Please note; toilet paper and other accessories shown in some of the images are for demonstration purposes only and are not included.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.