Shop ALFI BRAND
See all product information
Create Account
Brushed Copper PVD Stainless Steel Recessed Shelf / Toilet Paper Holder Niche
- Mfr # ABTPNP88-BC
- Zoro # G108371597
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Stainless Steel
Dispenser Mounting
Recessed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABTPNP88-BC
- Zoro #
- G108371597
- UPC #
- 850025279956
- Country of Origin
- China
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Dispenser Material
- Stainless Steel
- Dispenser Mounting
- Recessed
- Finish
- Brushed Copper
Dimensions
- Dispenser Width
- 10 in
- Dispenser Height
- 3.9 in
- Dispenser Depth
- 3.39 in
Description
This wall niche is designed to hold a toilet paper roll - but can also be used for a variety of other applications within your bathroom; serving as stylish additional-shelving for hand towels, soaps, bottles, etc.Gorgeous Brushed Copper finish designed to blend in with or stand out from other fixtures in your bathroom.Sturdy 20 gauge welded construction which is about 1 mm thickness.Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.Made of solid 304 series stainless steel which is waterproof and rustproof. Ideal for a moist environment.Installs between studs for a neat, recessed appearance.Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.