Shop PALMER FIXTURE
Create Account
Global Industrial Plastic Standard Double Toilet Tissue Dispenser, Gray - Two 5.25 in. Rolls
- Mfr # RD002801-013
- Zoro # G624178267
product price:Â
$
67.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RD002801-013
- Zoro #
- G624178267
- UPC #
- -
- Country of Origin
- China
Description
Standard Double Tissue Dispenser allows user to completely use one roll before transferring to the next. Ideal for restrooms in offices, schools, healthcare facilities, and more. Durable plastic construction with translucent, smoke gray cover makes it easy to see when rolls need to be refilled. Standard double toilet paper dispenser features heavy-duty lock helps prevent theft and vandalism. Holds two 5-1/4 in tissue rolls. Easy to install. Specifications Color: Smoke Gray w/ Beige Back. Material: Plastic. Capacity: Two 5-1/4 in Rolls. Description: Standard Double Toilet Tissue Dispenser. Mount Type: Surface. Size: 5.25 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.