Shop ALFI BRAND
See all product information
Create Account
PVD Brushed Black Stainless Steel Recessed Toilet Paper Holder W/ Cover
- Mfr # ABTPP77-BB
- Zoro # G114642438
product price:
$
83.15
/ea
Key Features
Dispenser Material
Stainless Steel
Width
6.5 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABTPP77-BB
- Zoro #
- G114642438
- UPC #
- 850055823280
- Country of Origin
- China
- Dispenser Material
- Stainless Steel
- Color
- Brushed Black
Dimensions
- Width
- 6.5 in
- Length
- 3 in
Description
Why install a surface mounted toilet paper holder that completely sticks out from the wall when you can have one that sits recessed inside the wall. This classic toilet paper holder with a modern design gets the job done and won't go out of style. Now is the perfect time to upgrade.
- •Sleek and simple design perfectly compliments the ALFI brand shower niches to complete the recessed look throughout.
- •Designed to accommodate extra large toilet paper rolls up to 5.5" in diameter and 4.5" wide.
- •Includes a heavy duty metal toilet paper rod with spring for easy paper switch out.
- •Available in a wide assortment of finishes and colors such as brushed black, brushed copper, brushed gold, white, polished stainless steel, and brushed stainless steel finishes.
- •Quick and simple installation using two screws that are provided and screw through two pre-drilled holes in the back. Plastic anchors also provided just in case, but its always best to screw directly into wood if possible.
- •Installs into the wall between the studs for a neat, recessed appearance. The wall cut out dimensions are 6" x 6"
- •PVD (physical vapor deposition) coating is a process in which a solid material is vaporized in a vacuum and deposited onto the surface of the shower niche. This coating is not simply a metal layer though. Instead, compound materials are deposited atom by atom, forming a thin, bonded, metal layer that greatly improves the appearance and durability of the product. It also maintains the brushed look of original stainless steel.
- •Please note that the toilet paper shown in some of the images is for demonstration purposes only and is not included.
- •The metal cover makes it easier to rip off the paper while also offering a more sophisticated look.
- •Made of solid 304 series stainless steel which is waterproof and rustproof.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.